6/4 SILFLEX® Tray-ER, Black

Item #: 1818465

Cat #: A3220604

UPC:

$ 14.83 FT
Company wide:
0 in stock
Documents & Guides
SILFLEX® Tray-ER, AWG 06/04C, Black

Overview

SILFLEX® Tray-ER, AWG 06/04C, Black

A heavy-duty, multi-conductor power and control cable rated for 600V, engineered to bridge industrial-grade durability with residential installation flexibility.

Also known as: A3220604, LTZA3220604

Specifications

Color: Black
Gauge: 6 AWG
Conductors: 4
Color: Black
Conductors: 4
Gauge: 6 AWG