10/4 SILFLEX® Tray-ER, Black

Item #: 1818463

Cat #: A3221004

UPC:

$ 5.78 FT
Company wide:
0 in stock
Documents & Guides
10 AWG 4 Conductor, SILFLEX® Tray-ER, Black

Overview

10 AWG 4 Conductor, SILFLEX® Tray-ER, Black

What is TC-ER Cable? TC-ER cable refers to exposed run or ER-rated tray cable. TC-ER cables are out in the open instead of being buried underground where they are protected from wear and tear.

Also known as: A3221004, LTZA3221004

Specifications

Gauge: 10 AWG
Color: Black
Conductors: 4
Gauge: 10 AWG
Conductors: 4
Color: Black