ETHERNET (C) PVC Cat5e, Shielded

Item #: 1818319

Cat #: 104307

UPC:

$ 1.70 FT
Company wide:
2,000 in stock
Documents & Guides
ETHERNET (C) PVC Cat5e, Shielded

Overview

ETHERNET (C) PVC Cat5e, Shielded

For the cabling of industrial field bus systems with the globally accepted TCP/IP protocol

For fixed installation or moving use without continuous flexing in automation technology, transport, conveyor technology and machine tools

Also known as: 104307, LTZ104307

Specifications

Color: Green
Volts AC: 300
Material: Copper, PVC/Copper
Gauge: 22 AWG
Shielding: Shielded
Color: Green
Material: Copper, PVC/Copper
Shielding: Shielded
Volts AC: 300
Gauge: 22 AWG