ETHERNET (C) PVC Cat5e, Shielded, 24/7, 300V

Item #: 1818316

Cat #: 104336

UPC:

$ 2.64 FT
Company wide:
0 in stock
Documents & Guides
ETHERNET (C) PVC Cat5e, Shielded (4x2xAWG24/7) CMG Cat5e, SF/UTP WHBU/BU, WHOG/OG, WH GN/GN, WHBN/BN

Overview

ETHERNET (C) PVC Cat5e, Shielded (4x2xAWG24/7) CMG Cat5e, SF/UTP WHBU/BU, WHOG/OG, WH GN/GN, WHBN/BN

Flexible Ethernet Cable for Stationary Applications

Also known as: 104336, LTZ104336

Specifications

Gauge: 24 AWG
Gauge: 24 AWG