Category 6A, CMG, 26/4-Pair, Green, 500mhz

Item #: 1818314

Cat #: 104338

UPC:

$ 2.19 FT
Company wide:
0 in stock
Documents & Guides
ETHERNET Light Industrial Duty PVC Category 6A, CMG, 26/4-Pair, Green, Shielded, 500mhz

Overview

ETHERNET Light Industrial Duty PVC Category 6A, CMG, 26/4-Pair, Green, Shielded, 500mhz

Ethernet cable for Light Industrial Duty with UL Approvals

Also known as: 104338, LTZ104338

Specifications

Gauge: 26 AWG
Jacket: Non-Plenum
Gauge: 26 AWG
Jacket: Non-Plenum