RJ45 Connector, Profinet, 90°, CAT6A

Item #: 1818292

Cat #: 490178

UPC:

$ 40.59 EA
Company wide:
50 in stock
Documents & Guides
Field Wireable Industrial Network RJ45 Connector, RJ45-MS 4-Pole, Profinet, 90°, CAT6A

Overview

Field Wireable Industrial Network RJ45 Connector, RJ45-MS 4-Pole, Profinet, 90°, CAT6A
Also known as: 490178, LTZ490178

Specifications

Type: Angled
Angle: 90°
Connector Type: CAT 6A
Type: Angled
Connector Type: CAT 6A
Angle: 90°