Switch Mode Power Supply

Item #: 1818224

Cat #: 722758

UPC:

Company wide:
0 in stock
Switch Mode Power Supply DRAN120-24B, Single-Phase

Overview

Switch Mode Power Supply DRAN120-24B, Single-Phase
Also known as: 722758, LTZ722758

Specifications

Mounting: DIN Rail
Phase: 1
Wattage: 120
Volts DC: 12/24/48
Volts AC Range: 186-264, 90 - 132
Volts DC Range: 210 - 370
Mounting: DIN Rail
Wattage: 120
Volts AC Range: 186-264, 90 - 132
Phase: 1
Volts DC: 12/24/48
Volts DC Range: 210 - 370