Distribution Center Breaker, 400A, 600VAC, 3P, Front Terminal, TMA trip Unit

Item #: 1817919

Cat #: XT5HU340ABFF000XXX

UPC: 056221022482

$ 4636.59 EA
Company wide:
1 in stock
Distribution Center Breaker, SACE XT5H (65 kA) 400-4000 Amp, TMA – Front Terminals, 3 Pole, 600 Volt AC

Overview

Distribution Center Breaker, SACE XT5H (65 kA) 400-4000 Amp, TMA – Front Terminals, 3 Pole, 600 Volt AC

The SACE Tmax XT range offers higher performance, better protection and more precise metering than equivalent units, and can handle from 160 up to 1200A. Combined with precise electronic trip units in small frames, the new range delivers significant time savings and enhances installation quality. Reliability is further increased, and speed of installation reduced, thanks to Bluetooth and Ekip connectivity for mobile devices.

Also known as: 056221022482, XT5HU340ABFF000XXX, ABBXT5HU340ABFF000

Specifications

Poles: 3
Amps: 400, 4000
Interrupt Rating AC: 65 kA
Poles: 3
Interrupt Rating AC: 65 kA
Amps: 400, 4000