
MP Cassette, Vinyl, 1.5"x23' Black/Yellow
Item #: 1817644
Cat #: T150X000VXM-BK
UPC: 613056762046
$ 70.24 EA
Company wide:
3
in stock
Documents & Guides
MP Cassette, Continuous Tape, Vinyl, 1.5 Inch Width x 23 Ft. Length, Black on Yellow
Overview
MP Cassette, Continuous Tape, Vinyl, 1.5 Inch Width x 23 Ft. Length, Black on Yellow
Also known as: 613056762046, T150X000VXM-BK, PDTT150X000VXMBK
Specifications
| Width: | 1.5 in, 1 1/2 in |
| Color: | Black/Yellow |
| Material: | Vinyl |
| Length: | 23 ft |
| Width: | 1.5 in, 1 1/2 in |
| Material: | Vinyl |
| Color: | Black/Yellow |
| Length: | 23 ft |