
MP Cassette, Vinyl, 1.5"x23', Black/White
Item #: 1817643
Cat #: T150X000VPM-BK
UPC: 613056762039
$ 70.24 EA
Company wide:
116
in stock
Documents & Guides
MP Cassette, Continuous Tape, Vinyl, 1.5 Inch Width x 23 Ft. Length, Black on White
Overview
MP Cassette, Continuous Tape, Vinyl, 1.5 Inch Width x 23 Ft. Length, Black on White
Also known as: 613056762039, T150X000VPM-BK, PDTT150X000VPMBK
Specifications
| Width: | 1.5 in, 1 1/2 in |
| Material: | Vinyl |
| Color: | Black/White |
| Length: | 23 ft |
| Width: | 1.5 in, 1 1/2 in |
| Color: | Black/White |
| Material: | Vinyl |
| Length: | 23 ft |