
MP Cassette, Polyester, 1"x30', Black/Clear
Item #: 1817640
Cat #: T100X000YKM-BK
UPC: 613056762008
$ 77.38 EA
Company wide:
263
in stock
Documents & Guides
MP Cassette, Continuous Tape, Polyester, 1 Inch Width x 30 Ft. Length, Black on Clear
Overview
MP Cassette, Continuous Tape, Polyester, 1 Inch Width x 30 Ft. Length, Black on Clear
Also known as: 613056762008, T100X000YKM-BK, PDTT100X000YKMBK
Specifications
| Width: | 1 in |
| Material: | Polyester |
| Color: | Black/Clear |
| Length: | 30 ft |
| Width: | 1 in |
| Color: | Black/Clear |
| Material: | Polyester |
| Length: | 30 ft |