MP Cassette, Vinyl, 1"x23' Black/Yellow

Item #: 1817639

Cat #: T100X000VXM-BK

UPC: 613056761995

$ 57.10 EA
Company wide:
157 in stock
Documents & Guides
MP Cassette, Continuous Tape, Vinyl, 1 Inch Width x 23 Ft. Length, Black on Yellow

Overview

MP Cassette, Continuous Tape, Vinyl, 1 Inch Width x 23 Ft. Length, Black on Yellow
Also known as: 613056761995, T100X000VXM-BK, PDTT100X000VXMBK

Specifications

Width: 1 in
Color: Black/Yellow
Material: Vinyl
Length: 23 ft
Width: 1 in
Material: Vinyl
Color: Black/Yellow
Length: 23 ft