MP Cassette, Vinyl, 1"x23', Black/White

Item #: 1817638

Cat #: T100X000VPM-BK

UPC: 613056761964

$ 57.10 EA
Company wide:
203 in stock
Documents & Guides
MP Cassette, Continuous Tape, Vinyl, 1 Inch Width x 23 Ft. Length, Black on White

Overview

MP Cassette, Continuous Tape, Vinyl, 1 Inch Width x 23 Ft. Length, Black on White

Combining best in class print technology with industry leading labeling and software capabilities.

Also known as: 613056761964, T100X000VPM-BK, PDTT100X000VPMBK

Specifications

Width: 1 in
Material: Vinyl
Color: Black/White
Length: 23 ft
Width: 1 in
Color: Black/White
Material: Vinyl
Length: 23 ft