MP Cassette, Magnetic, 1"x4.9', Black/White

Item #: 1817636

Cat #: T100X000MPM-BK

UPC: 613056762015

$ 30.32 EA
Company wide:
107 in stock
Documents & Guides
MP Cassette, Continuous Tape, Magnetic, 1 Inch Width x 4.9 Ft. Length, Black on White

Overview

MP Cassette, Continuous Tape, Magnetic, 1 Inch Width x 4.9 Ft. Length, Black on White
Also known as: 613056762015, T100X000MPM-BK, PDTT100X000MPMBK

Specifications

Width: 1 in
Color: Black/White
Length: 4.900 ft
Width: 1 in
Length: 4.900 ft
Color: Black/White