Portable Label Printer

Item #: 1817612

Cat #: MP300

UPC: 613056763425

$ 436.98 EA
Company wide:
107 in stock
Documents & Guides
Portable Label Printer, Includes: (1) MP300 Printer, (1) S100X150VAM Self-Laminating Cassette, (1) Hard Carrying Case, (1) Li-lon Rechargeable Battery Pack, Magnetic Attachments, USB Cable, and Power Adapter (MP300-AC) ***Battery = Ground Ship Only***

Overview

Portable Label Printer, Includes: (1) MP300 Printer, (1) S100X150VAM Self-Laminating Cassette, (1) Hard Carrying Case, (1) Li-lon Rechargeable Battery Pack, Magnetic Attachments, USB Cable, and Power Adapter (MP300-AC) ***Battery = Ground Ship Only***

The Panduit MP300 mobile label printer is the ideal solution for labeling in the field. Our printer offers a wide variety of die-cut and continuous label sizes up to 1.5” wide and an automatic cutter with capabilities for full and half cuts. With 360 dpi resolution and fast printing speed, the MP300 increases labeling productivity. Printer comes with one label cassette, hard carrying case, rechargeable battery pack, magnetic attachments, USB cable, and power adapter. Available only in North America.

Also known as: 613056763425, MP300, PDTMP300

Specifications

Color: Black
Type: Lithium Battery
Color: Black
Type: Lithium Battery