Portable Label Printer

Item #: 1817611

Cat #: MP100

UPC: 613056763418

$ 189.85 EA
Company wide:
99 in stock
Documents & Guides
Portable Label Printer, Includes: (1) MP100 Printer, (1) T100X000VPM-BK Continuous Tape Cassette, (1) USB Cable, (1) Impact Bumper, (1) MP100-AC Power Adapter

Overview

Portable Label Printer, Includes: (1) MP100 Printer, (1) T100X000VPM-BK Continuous Tape Cassette, (1) USB Cable, (1) Impact Bumper, (1) MP100-AC Power Adapter

The MP100 Mobile Printer prints continuous labels and features an automatic cutter. The ultimate in flexibility with USB, Bluetooth, and mobile app connectivity. The compact size and protective bumper make this printer perfect for the plant floor or job site. Includes MP100 Printer, T100X000VPM-BK Continuous Tape Cassette, USB Cable, Impact Bumper, AC Power Adapter with North America power cord. For use with MP label cassettes. 2.13" x 5.75" (54 mm x 146 mm). Color Black and Gray.

Also known as: 613056763418, MP100, PDTMP100

Specifications

Color: Black/Gray
Color: Black/Gray