nLight AIR Power/Relay Pack

Item #: 1817573

Cat #: RPP20DEFPG2

UPC: 193048057300

$ 151.09 EA
Company wide:
0 in stock
Documents & Guides
nLight AIR Power/Relay Pack, 0-10VDC Dimming Output (Via Chase Nipple), No 24V Output Terminals, External Fault Protection

Overview

nLight AIR Power/Relay Pack, 0-10VDC Dimming Output (Via Chase Nipple), No 24V Output Terminals, External Fault Protection

nLight AIR rPP power packs are designed to offer flexible control for commercial and industrial lighting applications. The rPP consists of a relay, 0-10V dimming control, and a low voltage power supply output to power and wireless sensors. The rPP is capable of switching loads up to 20 A via a latching relay designed with robust inrush protection. Select power packs provide +24VDC low voltage output to power up to 4 nLight AIR mounted occupancy sensors and photocells. The nLight AIR rPP is designed for use as part of an nLight AIR group of devices or with the nLight ECLYPSE™.

Also known as: 193048057300, RPP20DEFPG2, SESRPP20DEFPG2

Specifications

Color: White
Color: White