Fiber Optic Cable, Singlemode, 24 Fiber, Yellow

Item #: 1817509

Cat #: 44024KK01

UPC:

$ 1.78 FT
Company wide:
0 in stock
Documents & Guides
Fiber Optic Cable, Singlemode - OS2, 24-Fiber, Tight Buffered, Plenum, 0.31 in. O.D., 900 m, Yellow

Overview

Fiber Optic Cable, Singlemode - OS2, 24-Fiber, Tight Buffered, Plenum, 0.31 in. O.D., 900 m, Yellow

These Superior Essex premises distribution optical fiber cables are constructed using a single unit, single jacket RoHS-compliant design with fiber counts from 6 through 24. The design consists of flexible 900 μm tight buffered industry standard 250 μm fibers (900/250/125 μm) and is suitable for use with standard connectors, like the SC, ST, and FC, and small-form-factor connectors like the LC. Dielectric aramid yarns are applied for strength while maintaining flexibility. The 18 and 24-fiber cable designs have a flexible glass reinforced central strength element for added durability and performance. A durable, flame resistant outer jacket is applied over the cable core using appropriate OFNR or OFNP rated materials. 

Also known as: 44024KK01, ESX44024KK01

Specifications

Color: Yellow
Color: Yellow