22 AWG, 1 Twisted Pair, CMR, Shielded, 1000'

Item #: 1817496

Cat #: BEL3106A

UPC:

Company wide:
300 in stock
Documents & Guides
RS485, 22 AWG, 1 Twisted Pair, CMR, Shielded, 1000', PO Insulation, Individuall Beldfoil®, PVC Jacket

Overview

RS485, 22 AWG, 1 Twisted Pair, CMR, Shielded, 1000', PO Insulation, Individuall Beldfoil®, PVC Jacket

RS-485 is an industrial specification that defines the electrical interface and physical layer for point-to-point communication of electrical devices. The RS-485 standard allows for long cabling distances in electrically noisy environments and can support multiple devices on the same bus.

Also known as: BEL3106A, OMNBEL3106A

Specifications

Length: 1000 ft
Conductors: 1 Pair
Gauge: 22 AWG
Jacket: Riser
Length: 1000 ft
Gauge: 22 AWG
Conductors: 1 Pair
Jacket: Riser