ZCX400 PDS-60CA 24V DMX/ENET HS

Item #: 1817381
Cat #: 10900001604
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ZCX400 PDS-60CA 24V DMX/ENET HS

Overview

ZCX400 PDS-60CA 24V DMX/ENET HS
Also known as: 10900001604, CKI10900001604

Specifications

Width: 12 in
Length: 20 ft
Material: Aluminum
Width: 12 in
Material: Aluminum
Length: 20 ft

Customer Reviews

No reviews for this product
(0)