3" Round Mini LED Downlight, 550L/3000K

Item #: 1817341

Cat #: MD3R069301FW

UPC: 190096017409

Company wide:
0 in stock
Documents & Guides
3" Round Mini LED Downlight, 8 Watt, Lumens: 550, CRI: 90, Color Temperature: 3000K, 120V, Flood, Color: White

Overview

3" Round Mini LED Downlight, 8 Watt, Lumens: 550, CRI: 90, Color Temperature: 3000K, 120V, Flood, Color: White

Lightolier Mini Downlight provides an easy to install three-inch solution for accent lighting. The small detachable junction box eliminates the need for a traditional frame or bulky remodeler kit making installation quick and easy.

Also known as: 190096017409, MD3R069301FW, LOLMD3R069301FW

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 550
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Wattage: 8
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Lumens: 550
Color: White
Wattage: 8