10" Retrofit LED Downlight, 3000L/2700K

Item #: 1817334

Cat #: CR10R30927UW

UPC: 190096017737

Company wide:
0 in stock
Documents & Guides
10" Commercial Retrofit LED Downlight, 40 Watt, 120/277V, Lumens: 3000, Color Temperature: 2700K, CRI: 90, Color: White

Overview

10" Commercial Retrofit LED Downlight, 40 Watt, 120/277V, Lumens: 3000, Color Temperature: 2700K, CRI: 90, Color: White

The Lightolier Commercial Retrofit downlight is an easy to install downlight with adjustable lumen ouput switch. It offers lumen output ranging from 500lm to 3000lm, and trim options from 4 inch to 9.5 inch. This convenient downlight is ideal for retail store, residential and office application.

Also known as: 190096017737, CR10R30927UW, LOLCR10R30927UW

Specifications

Lumens: 3000
Color Temperature: 2700 (Warm White)
Lumens: 3000
Color Temperature: 2700 (Warm White)