8" Retrofit LED Downlight, 2300L/3500K

Item #: 1817333

Cat #: CR8R23935UW

UPC: 190096017713

Company wide:
0 in stock
Documents & Guides
8" Commercial Retrofit LED Downlight, 28 Watt, 120/277V, Lumens: 2300, Color Temperature: 3500K, CRI: 90, Color: White

Overview

8" Commercial Retrofit LED Downlight, 28 Watt, 120/277V, Lumens: 2300, Color Temperature: 3500K, CRI: 90, Color: White

The Lightolier Commercial Retrofit downlight is an easy to install downlight with adjustable lumen ouput switch. It offers lumen output ranging from 500lm to 3000lm, and trim options from 4 inch to 9.5 inch. This convenient downlight is ideal for retail store, residential and office application.

Also known as: 190096017713, CR8R23935UW, LOLCR8R23935UW

Specifications

Lumens: 2300
Color Temperature: 3500 (Neutral White)
Lumens: 2300
Color Temperature: 3500 (Neutral White)