This product has been discontinued.

6" Retrofit LED Downlight, 1500L/4000K
Item #: 1817330
Cat #: CR6R15940UW
UPC: 190096017683
Company wide:
0
in stock
Discontinued
Documents & Guides
6" Commercial Retrofit LED Downlight, 19 Watt, 120/277V, Lumens: 1500, Color Temperature: 4000K, CRI: 90, Color: White
Overview
6" Commercial Retrofit LED Downlight, 19 Watt, 120/277V, Lumens: 1500, Color Temperature: 4000K, CRI: 90, Color: White
The Lightolier Commercial Retrofit downlight is an easy to install downlight with adjustable lumen ouput switch. It offers lumen output ranging from 500lm to 3000lm, and trim options from 4 inch to 9.5 inch. This convenient downlight is ideal for retail store, residential and office application.
Also known as: 190096017683, CR6R15940UW, LOLCR6R15940UW
Specifications
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 1500 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 1500 |