6" Retrofit LED Downlight, 1500L/2700K

Item #: 1817327

Cat #: CR6R15927UW

UPC: 190096017652

Company wide:
0 in stock
Documents & Guides
6" Commercial Retrofit LED Downlight, 19 Watt, 120/277V, Lumens: 1500, Color Temperature: 2700K, CRI: 90, Color: White

Overview

6" Commercial Retrofit LED Downlight, 19 Watt, 120/277V, Lumens: 1500, Color Temperature: 2700K, CRI: 90, Color: White

The Lightolier Commercial Retrofit downlight is an easy to install downlight with adjustable lumen ouput switch. It offers lumen output ranging from 500lm to 3000lm, and trim options from 4 inch to 9.5 inch. This convenient downlight is ideal for retail store, residential and office application.

Also known as: 190096017652, CR6R15927UW, LOLCR6R15927UW

Specifications

Lumens: 1500
Color Temperature: 2700 (Warm White)
Lumens: 1500
Color Temperature: 2700 (Warm White)