4" Retrofit LED Downlight, 1000L/3500K

Item #: 1817325

Cat #: CR4R10935UW

UPC: 190096017638

Company wide:
0 in stock
Documents & Guides
4" Commercial Retrofit LED Downlight, 13 Watt, 120/277V, Lumens: 1000, Color Temperature: 3500K, CRI: 90, Color: White

Overview

4" Commercial Retrofit LED Downlight, 13 Watt, 120/277V, Lumens: 1000, Color Temperature: 3500K, CRI: 90, Color: White

The Lightolier Commercial Retrofit downlight is an easy to install downlight with adjustable lumen ouput switch. It offers lumen output ranging from 500lm to 3000lm, and trim options from 4 inch to 9.5 inch. This convenient downlight is ideal for retail store, residential and office application.

Also known as: 190096017638, CR4R10935UW, LOLCR4R10935UW

Specifications

Lumens: 1000
Color Temperature: 3500 (Neutral White)
Lumens: 1000
Color Temperature: 3500 (Neutral White)