1W Dual Remote LED Lamp Head, 160L/4500K

Item #: 1817321

Cat #: VLL2RGO

UPC: 784197043957

Company wide:
0 in stock
Documents & Guides
1W Dual Remote LED Lamp Head, Lumens: 160, Color Temperature: 4500K, Outdoor Rated, Gray

Overview

1W Dual Remote LED Lamp Head, Lumens: 160, Color Temperature: 4500K, Outdoor Rated, Gray
Also known as: 784197043957, VLL2RGO, CHLVLL2RGO

Specifications

Color: Gray
Material: Thermoplastic
Wattage: 2
Light Technology: LED
Color: Gray
Wattage: 2
Material: Thermoplastic
Light Technology: LED