LED Lamp Head, 1 Watt, Single 75L/6000K

Item #: 1817320

Cat #: VLL1R

UPC: 784197043926

Company wide:
0 in stock
Documents & Guides
1W Single LED Lamp Head, Lumens: 75, Color Temperature: 6000K, For Use With Exit/Emergency Signs, Damp Location Rated, Color: Off White

Overview

1W Single LED Lamp Head, Lumens: 75, Color Temperature: 6000K, For Use With Exit/Emergency Signs, Damp Location Rated, Color: Off White
Also known as: 784197043926, VLL1R, CHLVLL1R

Specifications

Wattage: 1
Material: Thermoplastic
Color: Off-White
Light Technology: LED
Wattage: 1
Color: Off-White
Material: Thermoplastic
Light Technology: LED