
Nail Drive Anchor, Mushroom Head, Carbon Steel, 1/4 x 1-1/4"
Item #: 1817313
Cat #: 02814PWR
UPC: 075352028149
$ 0.22 EA
Company wide:
4,300
in stock
Nail Drive Anchor, Mushroom Head, Carbon Steel, 1/4 x 1-1/4 Inch
Overview
Nail Drive Anchor, Mushroom Head, Carbon Steel, 1/4 x 1-1/4 Inch
The Zamac Nailin® is a nail drive anchor which has a body formed from Zamac alloy. Drive nails are available in carbon or stainless steel. The anchor can be used in concrete, block, brick or stone. A corrosion resistant Zamac alloy is used to form the anchor body with either a mushroom or flathead. The anchor can be used for light duty, tamperproof applications. The anchor is not recommend for overhead, life-safety or sustained tensile loading applications (see performance data section).
Also known as: 075352028149, 02814PWR, DEW02814PWR
Specifications
| Length: | 1 1/4 in |
| Diameter: | 1/4 in |
| Material: | Steel |
| Length: | 1 1/4 in |
| Material: | Steel |
| Diameter: | 1/4 in |