LINEAR WASHDOWN 2FT 25W 4000K LED 120-277V 0-10V DIM WHITE SHARK

Item #: 1817175

Cat #: SHARK225NWD10

UPC: 019813308586

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LINEAR WASHDOWN 2FT 25W 4000K LED 120-277V 0-10V DIM WHITE SHARK

Overview

LINEAR WASHDOWN 2FT 25W 4000K LED 120-277V 0-10V DIM WHITE SHARK
Also known as: 019813308586, SHARK225NWD10, RABSHARK225NWD10

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 4000 (Cool White)
Wattage: 25
Length: 2 ft
Color: White
Lumens: 3000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Wattage: 25
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Lumens: 3000
Dimmable: Yes