12/1C(7STR) XHHW-2

Item #: 1817165

Cat #: M712ST04

UPC:

Company wide:
0 in stock
Documents & Guides
OMC M712ST-04 12/1C(7STR) XHHW-2

Overview

OMC M712ST-04 12/1C(7STR) XHHW-2

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: M712ST04, OMNM712ST04

Specifications

Color: Green
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE