M18™ Dual Bay Simultaneous Rapid Charger

Item #: 1817120

Cat #: 48-59-1802

UPC: 045242541362

$ 150.49 EA
Company wide:
7 in stock
Documents & Guides
M18™ Dual Bay Simultaneous Rapid Charger, 18V, Compatible with all M18™ Batteries

Overview

M18™ Dual Bay Simultaneous Rapid Charger, 18V, Compatible with all M18™ Batteries

Our M18™ Dual Bay Simultaneous Rapid Charger is capable of charging two batteries at once, over 3X faster than standard sequential chargers. The charger accepts all MILWAUKEE® M18™ batteries. This compact battery charger is equipped with REDLINK™ Intelligence that communicates directly with M18™ batteries to monitor cell voltage, temperature and charge status to deliver the best combination of charge duration and pack lifespan. Charging batteries simultaneously at a rapid charge rate massively reduces downtime and maximizes productivity. Its compact size makes this an ideal charger to carry on and off the job, hang in a work trailer, or charge on the top shelf of a job box. Our M18™ Dual Bay Simultaneous Rapid Charger is perfect for professionals who charge and swap battery packs throughout the day.

Also known as: 045242541362, 48-59-1802, MIL48591802

Features & Benefits

  • REDLINK™ intelligence: Optimizes charge rates based on the battery type and temperature to minimize charge duration and maximize battery lifespan.
  • Internal fan maximizes charger performance
  • 80% charge indicator: the charger slowly flashes green when the battery reaches 80% state of charge
  • Integrated hang holes for wall mounting
  • (2) M18™ Ports
  • Power Source: AC
  • 5 year charger warranty

Specifications

Type: Battery Charger, Dual Port
Volts AC: 18
Type: Battery Charger, Dual Port
Volts AC: 18