FASTBACK™ 5-in-1 Folding Knife

Item #: 1817066

Cat #: 48221540

UPC: 045242551453

$ 19.97 EA
Company wide:
179 in stock
Documents & Guides
FASTBACK™ 5-in-1 Folding Knife, Folding 1/4" Bit Holder, Reversible Phillips #2 and Slotted 1/4" Bit, Bottle Opener, Tether Ready Lanyard Hole, Partially Serrated Tanto Stainless Steel Blade

Overview

FASTBACK™ 5-in-1 Folding Knife, Folding 1/4" Bit Holder, Reversible Phillips #2 and Slotted 1/4" Bit, Bottle Opener, Tether Ready Lanyard Hole, Partially Serrated Tanto Stainless Steel Blade

Our FASTBACK™ 5-in-1 Folding Knife features a press and flip mechanism providing you easy, one-handed opening. The folding knife has a stainless steel blade that stays sharp. The pocket knife also features a liner lock that secures the blade while allowing you to easily close it when done. The 5-in-1 pocket knife has a folding tanto knife that is partially serrated for versatility, allowing you to both pierce and tear through material. The folding pocket knife also includes a fold-out 1/4" bit holder along with a reversible Phillips #2 and slotted 1/4" bit. It also has a built-in bottle opener providing you with added functionality. The pocket knife has a durable belt clip that reduces pocket tearing and includes a tether-ready lanyard hole.

Also known as: 045242551453, 48221540, MIL48221540

Specifications

Material: Stainless Steel
Material: Stainless Steel