
Beam Clamp, Size: Up to 3/4 in, Material: Steel, Finish: Electro Galvanized, Set Screw Included.
Item #: 1817033
Cat #: P1985SEG
UPC: 786364023687
Call for price
Company wide:
0
in stock
Documents & Guides
Beam Clamp, Size: Up to 3/4 in, Material: Steel, Finish: Electro Galvanized, Set Screw Included.
Overview
Beam Clamp, Size: Up to 3/4 in, Material: Steel, Finish: Electro Galvanized, Set Screw Included.
Also known as: 786364023687, P1985SEG, UNSP1985SEG
Specifications
| Length: | 1 1/4 in |
| Material: | Steel |
| Length: | 1 1/4 in |
| Material: | Steel |