18 AWG MTW/TEW 16 Strand TC 600/1000V Green

Item #: 1816974

Cat #: L718ST04

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG MTW/TEW 16 Strand TC 600/1000V Green UL 1015/1230/1032

Overview

18 AWG MTW/TEW 16 Strand TC 600/1000V Green UL 1015/1230/1032
Also known as: L718ST04, OMNL718ST04

Specifications

Gauge: 18 AWG
Color: Green
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Material: Copper
Conductors: 1
Color: Green
Volts AC: 600
Stranding: Stranded