Male Plug, 50 Amp, 120/240 Volt, Straight Blade

Item #: 1816962

Cat #: 1450P

UPC: 815181011697

$ 27.87 EA
Company wide:
115 in stock
Male Plug, 50 Amp, 120/240 Volt, NEMA 14-50 Straight Blade

Overview

Male Plug, 50 Amp, 120/240 Volt, NEMA 14-50 Straight Blade

Reliance Controls Corporation is located in Racine, WI and specializes in the manufacturing of a wide variety of electrical products. The primary product line consists of heavy duty time clocks and controls, generator accessories, transfer switches and transfer panels for portable generators and inverters.

Also known as: 815181011697, 1450P, RTC1450P

Specifications

Gender: Male
Volts AC: 120/240
Amps: 50
Type: Straight Blade Plug
NEMA Configuration: 14-50P
Gender: Male
Amps: 50
NEMA Configuration: 14-50P
Volts AC: 120/240
Type: Straight Blade Plug