
2x4' LED Flat Panel, Retrofit
Item #: 1816944
Cat #: RP-TTF-G1-2X4-25L-840-FWFC
UPC:
Company wide:
0
in stock
Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, Installed As A Retrofit Kit Or As A New Fixture, 20 Watt Default, 120-277 Volt, 2600 Lumens Default, Color Temperature: 4000K Default, Field Adjustable Wattage & CCT
Overview
2 Ft. x 4 Ft. LED Flat Panel, Installed As A Retrofit Kit Or As A New Fixture, 20 Watt Default, 120-277 Volt, 2600 Lumens Default, Color Temperature: 4000K Default, Field Adjustable Wattage & CCT
Also known as: RP-TTF-G1-2X4-25L-840-FWFC, LGDRPTTFG12X425L84
Specifications
| Wattage: | 34, 26, 20, 40 |
| Lumens: | 2500, 3300, 4300, 5300, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 34, 26, 20, 40 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Lumens: | 2500, 3300, 4300, 5300, Selectable |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |