2' Power Cord

Item #: 1816931

Cat #: RP-LBI-G1-IP-2F-120V-SW

UPC: 844006049850

$ 12.07 EA
Company wide:
40 in stock
Documents & Guides
2 Ft. Incoming Power - 120v Plug w/ Cord Switch And Output Cap. For use with LED PRO Internal Drive Light Bar Kits

Overview

2 Ft. Incoming Power - 120v Plug w/ Cord Switch And Output Cap. For use with LED PRO Internal Drive Light Bar Kits
Also known as: 844006049850, RP-LBI-G1-IP-2F-120V-SW, LGDRPLBIG1IP2F120V

Specifications

NEMA Configuration: 5-15P
Length: 24 in , 2 ft
Color: White
NEMA Configuration: 5-15P
Color: White
Length: 24 in , 2 ft