
LED Light Bar
Item #: 1816930
Cat #: RP-LBI-G1-2F-6W-27K-WC2
UPC: 844006024826
$ 64.03 EA
Company wide:
123
in stock
Documents & Guides
LED PRO INTERNAL DRIVE LIGHT BAR; FLEX WATT/FLEX COLOR: Length: 2', Wattage: 6/9/12, Lumens 696-1524, Color Temperature: 2700/3000/3500. 0-10V Dimming. Various mounting clip options with integrated rare-earth magnets for easy placement in all style fixtures. Connect up to 40 light bars on one incoming power cable ***Power Cord Required for Start of Run. Options: RP-LBI-G1-IP-3F-DIM (3' Power cord only) or RP-LBI-G1-IP-10F-DIM (10' Power cord only), or RP-LBI-G1-IP-2F-120V-SW (2ft Power cord w/switch), or RP-LBI-G1-IP-7F-120V-SW (7ft Power cord with switch)***
Overview
LED PRO INTERNAL DRIVE LIGHT BAR; FLEX WATT/FLEX COLOR: Length: 2', Wattage: 6/9/12, Lumens 696-1524, Color Temperature: 2700/3000/3500. 0-10V Dimming. Various mounting clip options with integrated rare-earth magnets for easy placement in all style fixtures. Connect up to 40 light bars on one incoming power cable ***Power Cord Required for Start of Run. Options: RP-LBI-G1-IP-3F-DIM (3' Power cord only) or RP-LBI-G1-IP-10F-DIM (10' Power cord only), or RP-LBI-G1-IP-2F-120V-SW (2ft Power cord w/switch), or RP-LBI-G1-IP-7F-120V-SW (7ft Power cord with switch)***
With up to 146 lumens per watt, and up to 25 years of virtually maintenance free operation, learn why smart decision makers use the The Linear Transformer when upgrading to LED.
Also known as: 844006024826, RP-LBI-G1-2F-6W-27K-WC2, LGDRPLBIG12F6W27KW
Specifications
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 12, 6, 9, Selectable |
| Material: | Plastic |
| Length: | 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Material: | Plastic |
| Light Technology: | LED |
| Lumens: | Selectable |
| Wattage: | 12, 6, 9, Selectable |
| Length: | 2 ft |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |