
LED Work Light, 100 Watt, 12000 Lumen, 5000K, 120V
Item #: 1816924
Cat #: LED-9009-100-5F
UPC: 844006033507
Company wide:
0
in stock
Documents & Guides
LED Temporary Work Site Light, 100 Watt, 9500 Lumen, 5000K, 120 Volt, Frosted Lens
Overview
LED Temporary Work Site Light, 100 Watt, 9500 Lumen, 5000K, 120 Volt, Frosted Lens
Light Efficient Designs' Temporary Work Site Lights have a high CRI with low power consumption to make your work site as efficient as possible. Integrated power cords and hanging hooks will keep your worksite clean and safe.
Also known as: 844006033507, LED-9009-100-5F, LGDLED90091005F
Features & Benefits
- IP 64 rated
- suitable for damp locations
- Tough stainless steel cage
- 10ft integrated power cord
- 6kv surge protection
- Daisy-chain up to 6 lights together
- Available in 100W replacing up to 400W HID
Specifications
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 9500 |
| Wattage: | 100 |
| Volts AC: | 120 |
| Color: | Frosted |
| Diameter: | 6 1/2 in |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 100 |
| Color: | Frosted |
| Light Technology: | LED |
| Lumens: | 9500 |
| Volts AC: | 120 |
| Diameter: | 6 1/2 in |