
LED Work Light, 100 Watt, 12000 Lumen, 5000K, 120V
Item #: 1816923
Cat #: LED-9009-100-5C
UPC: 844006033491
Company wide:
0
in stock
Documents & Guides
LED Temporary Work Site Light, 100 Watt, 12000 Lumen, 5000K, 120 Volt, Clear Lens
Overview
LED Temporary Work Site Light, 100 Watt, 12000 Lumen, 5000K, 120 Volt, Clear Lens
Light Efficient Designs' Temporary Work Site Lights have a high CRI with low power consumption to make your work site as efficient as possible. Integrated power cords and hanging hooks will keep your worksite clean and safe.
Also known as: 844006033491, LED-9009-100-5C, LGDLED90091005C
Features & Benefits
- IP 64 rated
- 10ft integrated power cord
- suitable for damp locations
- Tough stainless steel cage
- Daisy-chain up to 6 lights together
- Available in 100W replacing up to 400W HID
- 6kv surge protection
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Lumens: | 12000 |
| Diameter: | 6 1/2 in |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120 |
| Diameter: | 6 1/2 in |
| Wattage: | 100 |
| Lumens: | 12000 |
| Light Technology: | LED |