LED Retrofit Shoebox, 80W/5000K

Item #: 1816913

Cat #: LED-8089M50-G5

UPC: 844006047078

Company wide:
0 in stock
Documents & Guides
LED Retrofit Shoebox, 80 Watt, 10,850 Lumens, Color Temperature: 5000K, EX39 Base. Up to 250W HID Equivalent.

Overview

LED Retrofit Shoebox, 80 Watt, 10,850 Lumens, Color Temperature: 5000K, EX39 Base. Up to 250W HID Equivalent.

Innovative flat panel design is a perfect match for pole mounted shoe box fixtures and wall packs. Directional LED array delivers superior light distribution and intensity versus generic “corn lamp retrofits”. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.

Also known as: 844006047078, LED-8089M50-G5, LGDLED8089M50G5

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 80
Color Rendering Index (CRI): 80
Lumens: 11000
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Wattage: 80
Lumens: 11000
Volts AC Range: 120 - 277