LED Retrofit Shoebox, 80W/4000K

Item #: 1816912

Cat #: LED-8089M40-G5

UPC: 844006047054

Company wide:
0 in stock
Documents & Guides
LED Retrofit Shoebox, 80 Watt, 10,760 Lumens, Color Temperature: 4000K, EX39 Base, DLC Certified for Utility Rebates

Overview

LED Retrofit Shoebox, 80 Watt, 10,760 Lumens, Color Temperature: 4000K, EX39 Base, DLC Certified for Utility Rebates

The Light Efficient Design LED-8087E50-G4 is a 30W shoe box / wall pack retrofit, LED. It has a rated voltage of 120-277VAC and color temperature of 5000K. The LED-8087E50-G4 features a Light panel that can rotate once the base is tightened so the light can be focused on a specific target. It features a space-saving housing, with Type V general distribution optics, and can be used for horizontal mounting. When mounting in an HID fixture, if the ballast is present, it must be bypassed.

Also known as: 844006047054, LED-8089M40-G5, LGDLED8089M40G5

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 80
Color Rendering Index (CRI): 80
Lumens: 11000
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Wattage: 80
Lumens: 11000
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)