LED Retrofit Shoebox, 80W/3000K

Item #: 1816911

Cat #: LED-8089M30-G5

UPC: 844006047030

Company wide:
0 in stock
Documents & Guides
LED Retrofit Shoebox, 80 Watt, 10670 Lumens, Color Temperature: 3000K, EX39 Base, DLC Certified for Utility Rebates

Overview

LED Retrofit Shoebox, 80 Watt, 10670 Lumens, Color Temperature: 3000K, EX39 Base, DLC Certified for Utility Rebates
Also known as: 844006047030, LED-8089M30-G5, LGDLED8089M30G5

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 10600
Wattage: 80
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White)
Wattage: 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Lumens: 10600
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)