30W LED Retrofit HID Replacement, 40K

Item #: 1816910

Cat #: LED-8087M40-G4

UPC: 844006084318

Company wide:
0 in stock
Documents & Guides
30W LED Retrofit HID Replacement Lamp, 120/277V, 80+ CRI, 4260 Lumens, Color Temperature: 4000K, Mogul Screw (EX39) Base, Replaces Up To 100W HID, Ballast Bypass (Type B)

Overview

30W LED Retrofit HID Replacement Lamp, 120/277V, 80+ CRI, 4260 Lumens, Color Temperature: 4000K, Mogul Screw (EX39) Base, Replaces Up To 100W HID, Ballast Bypass (Type B)

Light panel can rotate once the base is tightened to direct light out of the fixture.

Also known as: 844006084318, LED-8087M40-G4, LGDLED8087M40G4

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 30
Color Rendering Index (CRI): 80+
Lumens: 4200
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80+
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 30
Lumens: 4200
Type: Ballast Bypass (Type B)