LED for HID Retrofit

Item #: 1816908

Cat #: LED-8086E40-G4

UPC: 844006047214

$ 65.86 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 20W, 120-277V, Bulb: LED for HID Retrofit for Shoebox/Wallpack, Base: Medium Screw (E26), Lumens: 2800, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces 70w HID Lamps. *** Type V Distribution *** NOTE: When installing LED-8000 Series Retrofit Lamps Within HID Fixtures, Ballast Must be Bypassed When Present.

Overview

LED Lamp, 20W, 120-277V, Bulb: LED for HID Retrofit for Shoebox/Wallpack, Base: Medium Screw (E26), Lumens: 2800, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces 70w HID Lamps. *** Type V Distribution *** NOTE: When installing LED-8000 Series Retrofit Lamps Within HID Fixtures, Ballast Must be Bypassed When Present.
Also known as: 844006047214, LED-8086E40-G4, LGDLED8086E40G4

Specifications

Base: Medium Screw (E26)
Lumens: 2800
Color Temperature: 4000 (Cool White)
Wattage: 20
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Dimmable: No
Lumens: 2800
Wattage: 20
Type: LED Retrofit
Volts AC Range: 120 - 277