LED Retrofit, 20W, 2800 Lumens, 30K

Item #: 1816907

Cat #: LED-8086E30-G4

UPC: 844006047191

$ 65.86 EA
Company wide:
0 in stock
Documents & Guides
LED Shoe Box & Wall Pack Retrofit, 20 Watt, 2800 Lumens, 3000K, E26 Base, Replaces up to 70 Watt HID

Overview

LED Shoe Box & Wall Pack Retrofit, 20 Watt, 2800 Lumens, 3000K, E26 Base, Replaces up to 70 Watt HID
Also known as: 844006047191, LED-8086E30-G4, LGDLED8086E30G4

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2800
Wattage: 20
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 20
Lumens: 2800
Light Technology: LED