Sustainable

45W Low Bay Retrofit Lamp, 5000K

Item #: 1816906
Cat #: LED-8056E50-A
UPC: 844006047177
$ 111.66 EA
Company wide:
48 in stock
Low Bay Retrofit Lamp, 45 Watt, Lumens: 6,525, Color Temperature: 5000K, E26 Medium Screw Base

Overview

Low Bay Retrofit Lamp, 45 Watt, Lumens: 6,525, Color Temperature: 5000K, E26 Medium Screw Base
Also known as: 844006047177, LED-8056E50-A, LGDLED8056E50A

Specifications

Lumens: 6500
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 45
Lumens: 6500
Color Temperature: 5000 (Bright White)
Base: Medium Screw (E26)
Wattage: 45

Customer Reviews

No reviews for this product
(0)