Sustainable

45W Low Bay Retrofit Lamp, 4000K

Item #: 1816905
Cat #: LED-8056E40-A
UPC: 844006047153
$ 111.66 EA
Company wide:
8 in stock
Low Bay Retrofit Lamp, 45 Watt, 5334 Lumens, Color Temperature: 4000K, E26 Medium Screw Base

Overview

Low Bay Retrofit Lamp, 45 Watt, 5334 Lumens, Color Temperature: 4000K, E26 Medium Screw Base
Light Efficient Design’s Low Bay LED retrofits have been designed specifically for use in Low Bay, Parking Garage, and Fuel Canopy HID fixtures. Our form-follow-function product design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.
Also known as: 844006047153, LED-8056E40-A, LGDLED8056E40A

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 45
Lumens: 5300
Base: Medium Screw (E26)
Wattage: 45
Color Temperature: 4000 (Cool White)
Lumens: 5300

Customer Reviews

No reviews for this product
(0)