30W BR30 LED Lamp, 50K

Item #: 1816903

Cat #: LED-8054E50-G2

UPC: 844006048846

$ 59.27 EA
Company wide:
0 in stock
LED Lamp, 30W replaces up to 150W BR30 Incandescent, 120-277V, 140° beam angle, Rated for damp locations and in open fixtures only, Base: E26 Medium Base, Lumens: 3000, CRI: 80+, Color Temperature: 5000K

Overview

LED Lamp, 30W replaces up to 150W BR30 Incandescent, 120-277V, 140° beam angle, Rated for damp locations and in open fixtures only, Base: E26 Medium Base, Lumens: 3000, CRI: 80+, Color Temperature: 5000K

Light Efficient Design’s Recessed / PAR LED retrofits have been designed specifically for use in recessed can and flood fixtures. Our innovative designs deliver unsurpassed lumen output and are easy to install. Save up to 80% in energy and labor over existing HID technology. Advanced Active Cooling technology delivers consistently higher LED efficacy and longer life when placed within enclosed fixtures.

Also known as: 844006048846, LED-8054E50-G2, LGDLED8054E50G2

Features & Benefits

  • Appealing design delivers lumens via 140° beam angle.
  • Efficient die-cast aluminum heat sink keeps the lamp running cool.
  • UL Listed 1993 and UL Classified 1598C (retrofitted fixture retains UL, E39 models only) within USA and Canada.
  • Fanless - for silent operation.
  • Rated for damp locations and open fixtures only.

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: BR30 (Bulged Reflector)
Wattage: 30
Color Rendering Index (CRI): 80
Lumens: 3000
Dimmable: No
Volts AC Range: 120 - 277
Angle: 140°
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 80
Dimmable: No
Angle: 140°
Color Temperature: 5000 (Bright White)
Wattage: 30
Lumens: 3000
Volts AC Range: 120 - 277